Beli screw plug gauge di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. OSG Steel Plug Gauge
    Mulai

    Rp5.499.900

    OSG Steel Plug Gauge
    Deskripsi:
    A screw plug gauge for taper screws for pipes.
    atribut:
    • Material: Steel
  2. Nissan Screw Hexagon Socket Head Taper Screw Plug Floating (Stainless Steel) (Baut Penutup Drat)
    Mulai

    Rp57.900

    Nissan Screw Hexagon Socket Head Taper Screw Plug Floating (Stainless Steel) (Baut Penutup Drat)
    atribut:
    • Dimension A (mm): 3.97
    • Dimensions d (mm): 9.728
    • Dimension D2 (mm): 9.147
    • Dimension E (mm): (Minimum) 1.5
    • Dimension K (mm): 1
    • Dimension S (mm): 5
    • Dimension L (mm): 8
    • Dimensions t (mm): (Minimum) 3
    • Finish Material: Stainless
    • Material: Stainless
    • Nominal of Screw: R1/8
    • Number of Threads: 28
  3. OSG Steel Plug Gauge
    Mulai

    Rp2.799.900

    OSG Steel Plug Gauge
    Deskripsi:
    Plug Gauge OSG memastikan akurasi ulir internal dengan standar toleransi tinggi. Digunakan untuk verifikasi GO/NO-GO dalam proses kontrol kualitas dan kalibrasi.
  4. OSG Steel Plug Gauge
    Mulai

    Rp2.799.900

    OSG Steel Plug Gauge
    Deskripsi:
    Used to inspect female thread. The passing side and stopping side make up a single set. The thread is considered to be acceptable if the passing side passes with ease and the stopping side does not cut in after two rotations. This gauge is also used to inspect the whitworth screw.
  5. OSG Limit Plug Gauges For Screw Threads LG GPIP
    Mulai

    Rp2.799.900

    OSG Limit Plug Gauges For Screw Threads LG GPIP
    atribut:
    • Gauge: Class 2 (conventional JIS)
    • Material: Gauge Steel
  6. OSG Limit Plug Gauges For Screw Threads LG GP
    Mulai

    Rp1.399.900

    OSG Limit Plug Gauges For Screw Threads LG GP
    atribut:
    • Material: Gauge Steel
  7. SK Steel Plug Gauge (Alat ukur ketebalan)
    37%
    Mulai

    Rp739.900

    SK Steel Plug Gauge (Alat ukur ketebalan)
    Deskripsi:
    - This is a limit plug gauge using a steel pin gauge.- A lightweight type that uses an aluminum pin vise.- Since only the gauge part can be removed, it can be replaced if it becomes worn.Purpose:For inspecting hole diameter.
    atribut:
    • Tolerance Class: H7
  8. OSG Limit Plug Gauges For Screw Threads LG GPWP
    Mulai

    Rp2.799.900

    OSG Limit Plug Gauges For Screw Threads LG GPWP
    atribut:
    • Gauge: Class 2 (conventional JIS)
    • Material: Gauge Steel
  9. SK Gauge Block
    36%
    Mulai

    Rp359.900

    SK Gauge Block
    Deskripsi:
    - A block gauge with excellent cost performance.Purpose:As a reference gauge for general measurements and work.
  10. OSG Screw Plug Gauge
    Mulai

    Rp2.799.900

    OSG Screw Plug Gauge
    atribut:
    • Pitch: 1
    • Screw Diameter: M6
    • EDP No.: 30541
  11. VERMONT GAGE Threaded Pipe Plug Gauge (Gauge Plug Drat Pipa)
    Mulai

    Rp4.599.900

    VERMONT GAGE Threaded Pipe Plug Gauge (Gauge Plug Drat Pipa)
    Deskripsi:
    Straight pipe threaded plug gauges are used to check straight pipe threads like NPSM, NPSF, and BSPP travel types. Assemblies with one- or two-gauge members with a handle or an individual Go or No-Go gauge member are available.
    atribut:
    • UNSPSC: 41111619
    • Dimension Type: Inch
    • Gauge Finish: Uncoated
    • Gauge Material: Tool Steel
    • Handle Color: Blue
    • Handle Design: Double End
    • Hardness: RC 60-62
    • Included Certification: Certificate of Accuracy With NIST Traceability
    • Thread Direction: Right Hand
    • Tolerance Class: X
  12. KENTA Steel Plug Gauge
    Mulai

    Rp2.499.900

    KENTA Steel Plug Gauge
    Deskripsi:
    - Top quality precision screw thread plug gauge made of fine grade alloyed tool steel.- Double-end, Go & No Go clearly marked and complete with handle.- Tolerance 6H.
  13. VERMONT GAGE Threaded Plug Gauge (Gauge Ulir)
    Mulai

    Rp1.599.900

    VERMONT GAGE Threaded Plug Gauge (Gauge Ulir)
    Deskripsi:
    These threaded plug gauges are used to check and inspect internal inch threads in Unified thread standards including Unified Coarse (UNC), Unified Fine (UNF), and others. Individual Go or No-Go gauge members are available or assemblies with one- or two-gauge members with a handle.
    atribut:
    • UNSPSC: 41111619
    • Gauge Finish: Chrome Plated
    • Gauge Material: Tool Steel
    • Hardness: RC 70-72
    • Included Certification: Certificate of Accuracy with NIST Traceability
    • Thread Direction: Right Hand
    • Tolerance Class: X
  14. Niigata Seiki (SK) Limit Plug Gauge
    Mulai

    Rp1.299.900

    Niigata Seiki (SK) Limit Plug Gauge
    atribut:
    • Material: Alloy tool steel
    • Grade: H7
    • Hardness: HV 660 to 780
  15. OSG Limit Plug Gauge for Screw
    Mulai

    Rp3.799.900

    OSG Limit Plug Gauge for Screw
    atribut:
    • Pitch: 0.5
    • Screw Diameter: M5
    • EDP No.: 30491
Daftar Harga screw plug gauge Terbaru October 2026
OSG Steel Plug GaugeRp5.499.900
OSG Plug Gauges For Screw ThreadsRp6.799.900
Nissan Screw Hexagon Socket Head Taper Screw Plug Floating (Stainless Steel) (Baut Penutup Drat)Rp57.900
OSG Limit Gauge Plug For OSG ScrewRp2.799.900
OSG Steel Plug GaugeRp2.799.900
OSG Work Plug Gauges For Screw ThreadsRp6.099.900
OSG Steel Plug GaugeRp2.799.900
OSG Limit Plug Gauges For Screw Threads LG GPIPRp2.799.900
OSG Limit Plug Gauges For Screw Threads LG GPRp1.399.900
SK Steel Plug Gauge (Alat ukur ketebalan)Rp739.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)